- Set Screw Locking Type
- Cast Iron Housing Material
- 3.5 in Inner Diameter
features
- Solid Base Cast Iron Housing
- Wide Inner Ring Bearing
- Set Screw Locking
- Dual Seals (B-Type)
- Pre-Lubricated with quality NLGI2 Bearing Grease
- Relubricatable through included Grease Zerk
- 35.7 lb
| Overall Width | 85.7 mm |
| Dynamic Load Rating | 21120 N |
| Duty Type | Standard |
| Housing Height | 203.2 mm |
| Housing Length | 355.6 mm |
| I.D. | 3.5 in |
| Housing Material | Cast Iron |
| Operating Temperature [Max] | 248° F |
| Bolt Centers | 281 mm |
| Locking Type | Set Screw |
| Closure Type | Dual Seals (B-Type) |
| Bolt Size | 7/8, M22 |
| Bearing Material | AISI 52100 |
| Static Load Rating | 15700 N |
| Grease Type | NLGI Grade 2 Lithium Based Bearing Grease |
| Weight | 35.7 LB |
| EAN or UPC | 800675752231 |

