IPTCI
UCT 205 14
Take Up Ball Bearing Mounted Unit, 0.875 in Bore, Set Screw Locking
Item #118120942
- Set Screw Locking Type
- 13.5 mm Slot Width
- Cast Iron Housing Material
features
- Solid Base Cast Iron Housing
- Wide Inner Ring Bearing
- Set Screw Locking
- Dual Seals (B-Type)
- Pre-Lubricated with quality NLGI2 Bearing Grease
- Relubricatable through included Grease Zerk
- 1.7 lb
| Bearing Material | AISI 52100 |
| Bore Dia. | 0.875 in |
| Closure Material | NBR - Buna |
| Dynamic Load Rating | 3010 N |
| Housing Material | Cast Iron |
| Grease Type | NLGI Grade 2 Lithium Based Bearing Grease |
| Slot Width | 13.5 mm |
| Locking Type | Set Screw |
| Overall Width | 21 mm |
| Relubrication | Yes |
| Housing Height | 89 mm |
| Operating Temperature [Max] | 248° F |
| Duty Type | Standard |
| Distance Between Slots | 76.2 mm |
| Housing Length | 94 mm |
| Static Load Rating | 1750 N |
| Weight | 1.7 LB |
| EAN or UPC | 800675748708 |
