IPTCI
UCT 206 20 L3
Take Up Ball Bearing Mounted Unit, 1.25 in Bore, Set Screw Locking
Item #118120953
- Set Screw Locking Type
- 13.5 mm Slot Width
- Cast Iron Housing Material
features
- Solid Base Cast Iron Housing
- Wide Inner Ring Bearing
- Set Screw Locking
- Triple Lip Seals (L3)
- Pre-Lubricated with quality NLGI2 Bearing Grease
- Relubricatable through included Grease Zerk
- 2.9 lb
| Bore Dia. | 1.25 in |
| Bearing Material | AISI 52100 |
| Operating Temperature [Max] | 248° F |
| Locking Type | Set Screw |
| Relubrication | Yes |
| Slot Width | 13.5 mm |
| Housing Length | 113 mm |
| Distance Between Slots | 88.9 mm |
| Grease Type | NLGI Grade 2 Lithium Based Bearing Grease |
| Duty Type | Standard |
| Static Load Rating | 2430 N |
| Dynamic Load Rating | 4200 N |
| Housing Height | 102 mm |
| Closure Material | NBR - Buna |
| Overall Width | 28 mm |
| Housing Material | Cast Iron |
| Weight | 2.9 LB |
| EAN or UPC | 800675710767 |
