IPTCI
UCT 210 30
Take Up Ball Bearing Mounted Unit, 1.875 in Bore, Set Screw Locking
Item #118120979
- Set Screw Locking Type
- 17.5 mm Slot Width
- Cast Iron Housing Material
features
- Solid Base Cast Iron Housing
- Wide Inner Ring Bearing
- Set Screw Locking
- Dual Seals (B-Type)
- Pre-Lubricated with quality NLGI2 Bearing Grease
- Relubricatable through included Grease Zerk
- 5.5 lb
| Distance Between Slots | 101.6 mm |
| Housing Material | Cast Iron |
| Operating Temperature [Max] | 248° F |
| Overall Width | 35 mm |
| Grease Type | NLGI Grade 2 Lithium Based Bearing Grease |
| Closure Material | NBR - Buna |
| Static Load Rating | 4910 N |
| Bore Dia. | 1.875 in |
| Housing Height | 117 mm |
| Locking Type | Set Screw |
| Dynamic Load Rating | 7400 N |
| Duty Type | Standard |
| Housing Length | 144 mm |
| Relubrication | Yes |
| Slot Width | 17.5 mm |
| Bearing Material | AISI 52100 |
| Weight | 5.5 LB |
| EAN or UPC | 800675751210 |
