IPTCI
UCT 212 60 MM
Take Up Ball Bearing Mounted Unit, 60 mm Bore, Set Screw Locking
Item #118120997
- Set Screw Locking Type
- 27 mm Slot Width
- Cast Iron Housing Material
features
- Solid Base Cast Iron Housing
- Wide Inner Ring Bearing
- Set Screw Locking
- Dual Seals (B-Type)
- Pre-Lubricated with quality NLGI2 Bearing Grease
- Relubricatable through included Grease Zerk
- 8.80 lb
| Bore Dia. | 60 mm |
| Operating Temperature [Max] | 248° F |
| Locking Type | Set Screw |
| Slot Width | 27 mm |
| Duty Type | Standard |
| Dynamic Load Rating | 11500 N |
| Housing Material | Cast Iron |
| Bearing Material | AISI 52100 |
| Overall Width | 38 mm |
| Static Load Rating | 7940 N |
| Housing Height | 146 mm |
| Housing Length | 171 mm |
| Grease Type | NLGI Grade 2 Lithium Based Bearing Grease |
| Weight | 8.8 LB |
| EAN or UPC | 800675697679 |
