IPTCI
UCTRS 202 15MM
Take Up Ball Bearing Mounted Unit, 15 mm Bore, Set Screw Locking
Item #118121013
- Set Screw Locking Type
- 6.4 mm Slot Width
- Cast Iron Housing Material
features
- Cast Iron Housing
- Wide Inner Ring Bearing
- Set Screw Locking
- Dual Seals (B-Type)
- Pre-Lubricated with quality H-1 Food Grade Grease
- Relubricatable through included Grease Zerk
- 1.7 lb
| Operating Temperature [Max] | 250° F |
| Bore Dia. | 15 mm |
| Grease Type | NLGI Grade 2 Lithium Based Bearing Grease |
| Housing Height | 79 mm |
| Housing Length | 89 mm |
| Housing Material | Cast Iron |
| Bearing Material | AISI 52100 |
| Static Load Rating | 1600 N |
| Dynamic Load Rating | 2740 N |
| Distance Between Slots | 66.7 mm |
| Duty Type | Standard |
| Closure Material | NBR - Buna |
| Overall Width | 31 mm |
| Slot Width | 6.4 mm |
| Relubrication | Yes |
| Locking Type | Set Screw |
| Weight | 1.7 LB |
| EAN or UPC | 800675705619 |
