IPTCI
UCTRS 206 19
Take Up Ball Bearing Mounted Unit, 1.1875 in Bore, Set Screw Locking
Item #118121023
- Set Screw Locking Type
- 7.9 mm Slot Width
- Cast Iron Housing Material
features
- Cast Iron Housing
- Wide Inner Ring Bearing
- Set Screw Locking
- Dual Seals (B-Type)
- Pre-Lubricated with quality H-1 Food Grade Grease
- Relubricatable through included Grease Zerk
- 2.9 lb
| Housing Length | 110 mm |
| Duty Type | Standard |
| Operating Temperature [Max] | 250° F |
| Locking Type | Set Screw |
| Static Load Rating | 2430 N |
| Relubrication | Yes |
| Overall Width | 38 mm |
| Distance Between Slots | 88.9 mm |
| Closure Material | NBR - Buna |
| Slot Width | 7.9 mm |
| Dynamic Load Rating | 4200 N |
| Bore Dia. | 1.188 in |
| Bearing Material | AISI 52100 |
| Grease Type | NLGI Grade 2 Lithium Based Bearing Grease |
| Housing Material | Cast Iron |
| Housing Height | 105 mm |
| Weight | 2.9 LB |
| EAN or UPC | 800675710354 |
