IPTCI
UCTRS 207 22
Take Up Ball Bearing Mounted Unit, 1.375 in Bore, Set Screw Locking
Item #118121028
- Set Screw Locking Type
- 7.9 mm Slot Width
- Cast Iron Housing Material
features
- Cast Iron Housing
- Wide Inner Ring Bearing
- Set Screw Locking
- Dual Seals (B-Type)
- Pre-Lubricated with quality H-1 Food Grade Grease
- Relubricatable through included Grease Zerk
- 3.5 lb
| Operating Temperature [Max] | 250° F |
| Duty Type | Standard |
| Locking Type | Set Screw |
| Bearing Material | AISI 52100 |
| Housing Material | Cast Iron |
| Housing Height | 105 mm |
| Static Load Rating | 3340 N |
| Grease Type | NLGI Grade 2 Lithium Based Bearing Grease |
| Bore Dia. | 1.375 in |
| Housing Length | 114 mm |
| Slot Width | 7.9 mm |
| Dynamic Load Rating | 5535 N |
| Overall Width | 43 mm |
| Weight | 3.5 LB |
| EAN or UPC | 800675713195 |
