IPTCI
UCTX 06 18
Take Up Ball Bearing Mounted Unit, Medium Duty, 1.125 in Bore, Set Screw Locking
Item #118121039
- Set Screw Locking Type
- 13.5 mm Slot Width
- Cast Iron Housing Material
features
- Solid Base Cast Iron Housing
- Wide Inner Ring Bearing
- Set Screw Locking
- Dual Seals (B-Type)
- Pre-Lubricated with quality NLGI2 Bearing Grease
- Relubricatable through included Grease Zerk
- 3.7 lb
| Duty Type | Medium |
| Distance Between Slots | 88.9 mm |
| Overall Width | 37 mm |
| Slot Width | 13.5 mm |
| Housing Material | Cast Iron |
| Housing Length | 129 mm |
| Closure Material | NBR - Buna |
| Locking Type | Set Screw |
| Bore Dia. | 1.125 in |
| Grease Type | NLGI Grade 2 Lithium Based Bearing Grease |
| Dynamic Load Rating | 5535 N |
| Static Load Rating | 3340 N |
| Relubrication | Yes |
| Housing Height | 102 mm |
| Bearing Material | AISI 52100 |
| Operating Temperature [Max] | 248° F |
| Weight | 3.7 LB |
| EAN or UPC | 800675709679 |
