IPTCI
UCTX 09 27
Take Up Ball Bearing Mounted Unit, Medium Duty, 1.6875 in Bore, Set Screw Locking
Item #118121052
- Set Screw Locking Type
- 17.5 mm Slot Width
- Cast Iron Housing Material
features
- Solid Base Cast Iron Housing
- Wide Inner Ring Bearing
- Set Screw Locking
- Dual Seals (B-Type)
- Pre-Lubricated with quality NLGI2 Bearing Grease
- Relubricatable through included Grease Zerk
- 6.4 lb
| Housing Height | 117 mm |
| Duty Type | Medium |
| Operating Temperature [Max] | 248° F |
| Housing Length | 149 mm |
| Static Load Rating | 4910 N |
| Locking Type | Set Screw |
| Relubrication | Yes |
| Dynamic Load Rating | 7400 N |
| Bore Dia. | 1.688 in |
| Closure Material | NBR - Buna |
| Overall Width | 49 mm |
| Grease Type | NLGI Grade 2 Lithium Based Bearing Grease |
| Slot Width | 17.5 mm |
| Distance Between Slots | 101.6 mm |
| Housing Material | Cast Iron |
| Bearing Material | AISI 52100 |
| Weight | 6.4 LB |
| EAN or UPC | 800675716257 |
