IPTCI
UCTX 10 31 L3
Take Up Ball Bearing Mounted Unit, Medium Duty, 1.9375 in Bore, Set Screw Locking, 2 Triple Lip Seals
Item #118121058
- Set Screw Locking Type
- 27 mm Slot Width
- Cast Iron Housing Material
features
- Solid Base Cast Iron Housing
- Wide Inner Ring Bearing
- Set Screw Locking
- Triple Lip Seals (L3)
- Pre-Lubricated with quality NLGI2 Bearing Grease
- Relubricatable through included Grease Zerk
- 9.7 lb
| Housing Height | 146 mm |
| Bore Dia. | 1.938 in |
| Dynamic Load Rating | 9490 N |
| Grease Type | NLGI Grade 2 Lithium Based Bearing Grease |
| Distance Between Slots | 130.2 mm |
| Overall Width | 64 mm |
| Closure Material | NBR - Buna |
| Static Load Rating | 6440 N |
| Duty Type | Medium |
| Housing Material | Cast Iron |
| Bearing Material | AISI 52100 |
| Relubrication | Yes |
| Slot Width | 27 mm |
| Operating Temperature [Max] | 248° F |
| Housing Length | 171 mm |
| Locking Type | Set Screw |
| Weight | 9.7 LB |
| EAN or UPC | 800675717759 |
