IPTCI
UCTX 10 32 L3
Take Up Ball Bearing Mounted Unit, Medium Duty, 2.00 in Bore, Set Screw Locking
Item #118121060
- Set Screw Locking Type
- 17.5 mm Slot Width
- Cast Iron Housing Material
features
- Solid Base Cast Iron Housing
- Wide Inner Ring Bearing
- Set Screw Locking
- Triple Lip Seals (L3)
- Pre-Lubricated with quality NLGI2 Bearing Grease
- Relubricatable through included Grease Zerk
- 9.7 lb
| Bearing Material | AISI 52100 |
| Closure Material | NBR - Buna |
| Housing Length | 171 mm |
| Distance Between Slots | 101.6 mm |
| Relubrication | Yes |
| Grease Type | NLGI Grade 2 Lithium Based Bearing Grease |
| Housing Height | 146 mm |
| Bore Dia. | 2 in |
| Overall Width | 64 mm |
| Static Load Rating | 6440 N |
| Housing Material | Cast Iron |
| Dynamic Load Rating | 9490 N |
| Slot Width | 17.5 mm |
| Locking Type | Set Screw |
| Operating Temperature [Max] | 248° F |
| Duty Type | Medium |
| Weight | 9.7 LB |
| EAN or UPC | 800675718268 |
