- Set Screw Locking Type
- 27 mm Slot Width
- Cast Iron Housing Material
features
- Solid Base Cast Iron Housing
- Wide Inner Ring Bearing
- Set Screw Locking
- Dual Seals (B-Type)
- Pre-Lubricated with quality NLGI2 Bearing Grease
- Relubricatable through included Grease Zerk
- 11.7 lb
| Closure Material | NBR - Buna |
| Slot Width | 27 mm |
| Housing Length | 194 mm |
| Housing Height | 146 mm |
| Overall Width | 64 mm |
| Housing Material | Cast Iron |
| Locking Type | Set Screw |
| Bearing Material | AISI 52100 |
| Dynamic Load Rating | 11500 N |
| Duty Type | Standard |
| Distance Between Slots | 130.2 mm |
| Operating Temperature [Max] | 248° F |
| Grease Type | NLGI Grade 2 Lithium Based Bearing Grease |
| Bore Dia. | 2.25 in |
| Static Load Rating | 7940 N |
| Relubrication | Yes |
| Weight | 11.7 LB |
| EAN or UPC | 800675719883 |

