IPTCI
UCTX 13 65MM
Take Up Ball Bearing Mounted Unit, Medium Duty, 65 mm Bore, Set Screw Locking
Item #118121073
- Set Screw Locking Type
- Cast Iron Housing Material
features
- Solid Base Cast Iron Housing
- Wide Inner Ring Bearing
- Set Screw Locking
- Dual Seals (B-Type)
- Pre-Lubricated with quality NLGI2 Bearing Grease
- Relubricatable through included Grease Zerk
- 16.7 lb
| Bearing Material | AISI 52100 |
| Relubrication | Yes |
| Overall Width | 70 mm |
| Grease Type | NLGI Grade 2 Lithium Based Bearing Grease |
| Housing Height | 167 mm |
| Operating Temperature [Max] | 248° F |
| Closure Material | NBR - Buna |
| Locking Type | Set Screw |
| Housing Material | Cast Iron |
| Duty Type | Medium |
| Static Load Rating | 9620 N |
| Bore Dia. | 65 mm |
| Dynamic Load Rating | 13530 N |
| Housing Length | 224 mm |
| Weight | 16.7 LB |
| EAN or UPC | 800675721008 |
