IPTCI
UCTX 14 70MM
Take Up Ball Bearing Mounted Unit, Medium Duty, 70 mm Bore, Set Screw Locking
Item #118121075
- Set Screw Locking Type
- 27 mm Slot Width
- Cast Iron Housing Material
features
- Solid Base Cast Iron Housing
- Wide Inner Ring Bearing
- Set Screw Locking
- Dual Seals (B-Type)
- Pre-Lubricated with quality NLGI2 Bearing Grease
- Relubricatable through included Grease Zerk
- 17.4 lb
| Bearing Material | AISI 52100 |
| Bore Dia. | 70 mm |
| Locking Type | Set Screw |
| Relubrication | Yes |
| Distance Between Slots | 150.8 mm |
| Closure Material | NBR - Buna |
| Housing Height | 167 mm |
| Housing Material | Cast Iron |
| Grease Type | NLGI Grade 2 Lithium Based Bearing Grease |
| Housing Length | 232 mm |
| Overall Width | 70 mm |
| Duty Type | Medium |
| Operating Temperature [Max] | 248° F |
| Slot Width | 27 mm |
| Static Load Rating | 10540 N |
| Dynamic Load Rating | 14620 N |
| Weight | 17.4 LB |
| EAN or UPC | 800675721107 |
