IPTCI
UCTX 15 48
Take Up Ball Bearing Mounted Unit, Medium Duty, 3.00 in Bore, Set Screw Locking
Item #118121078
- Set Screw Locking Type
- 27 mm Slot Width
- Cast Iron Housing Material
features
- Solid Base Cast Iron Housing
- Wide Inner Ring Bearing
- Set Screw Locking
- Dual Seals (B-Type)
- Pre-Lubricated with quality NLGI2 Bearing Grease
- Relubricatable through included Grease Zerk
- 19.1 lb
| Duty Type | Medium |
| Distance Between Slots | 165 mm |
| Overall Width | 70 mm |
| Housing Height | 184 mm |
| Locking Type | Set Screw |
| Grease Type | NLGI Grade 2 Lithium Based Bearing Grease |
| Static Load Rating | 11700 N |
| Bearing Material | AISI 52100 |
| Housing Length | 235 mm |
| Operating Temperature [Max] | 248° F |
| Relubrication | Yes |
| Slot Width | 27 mm |
| Dynamic Load Rating | 16000 N |
| Housing Material | Cast Iron |
| Closure Material | NBR - Buna |
| Bore Dia. | 3 in |
| Weight | 19.1 LB |
| EAN or UPC | 800675721473 |
