IPTCI
UCTX 17 55
Take Up Ball Bearing Mounted Unit, Medium Duty, 3.4375 in Bore, Set Screw Locking
Item #118121081
- Set Screw Locking Type
- Cast Iron Housing Material
features
- Solid Base Cast Iron Housing
- Wide Inner Ring Bearing
- Set Screw Locking
- Dual Seals (B-Type)
- Pre-Lubricated with quality NLGI2 Bearing Grease
- Relubricatable through included Grease Zerk
- 25.7 lb
| Static Load Rating | 15800 N |
| Bearing Material | AISI 52100 |
| Closure Material | NBR - Buna |
| Overall Width | 73 mm |
| Dynamic Load Rating | 21120 N |
| Housing Height | 198 mm |
| Housing Material | Cast Iron |
| Housing Length | 260 mm |
| Grease Type | NLGI Grade 2 Lithium Based Bearing Grease |
| Bore Dia. | 3.438 in |
| Operating Temperature [Max] | 248° F |
| Relubrication | Yes |
| Duty Type | Medium |
| Locking Type | Set Screw |
| Weight | 25.7 LB |
| EAN or UPC | 800675721732 |
