- 80 mm Outer Dimeter
- Dual Seals Closure Type
- Set Screw Locking Type
| Duty Type | Medium |
| O.D. | 80 mm |
| Grease Type | NLGI Grade 2 Lithium Based Bearing Grease |
| Operating Temperature [Max] | 248° F |
| Closure Type | Dual Seals (B-Type) |
| Bore Type | Round |
| Bore Diameter | 1.438 in |
| Inner Ring Type | Wide Inner Ring |
| Outer Diameter Type | Spherical |
| Closure Material | NBR - Buna |
| Dynamic Load Rating | 6375 N |
| Bearing Material | AISI 52100 |
| Locking Type | Set Screw |
| Length Through Bore | 1.937 in |
| Static Load Rating | 3960 N |
| Relubrication | Yes |
| Weight | 1.65 LB |
| EAN or UPC | 800675631437 |

