- 1stLayer™ Shirt
- Size Group: Medium
- Concrete
| Style | Short Sleeve |
| Size Group | Medium |
| Color | Concrete |
| Material | Poly/Lycra Blend |
| Weight | 0.0 LB |
| Style | Short Sleeve |
| Size Group | Medium |
| Color | Concrete |
| Material | Poly/Lycra Blend |
| Weight | 0.0 LB |