- 1stLayer™ Shirt
- Size Group: 2X-Large
- Yellow
| Style | Short Sleeve |
| Material | Poly/Lycra Blend |
| Size Group | 2X-Large |
| Color | Yellow |
| Weight | 0.0 LB |
| Style | Short Sleeve |
| Material | Poly/Lycra Blend |
| Size Group | 2X-Large |
| Color | Yellow |
| Weight | 0.0 LB |