- 1stLayer™ Cold Condition Shirt
- Size Group: Large
- Black
| Style | Long Sleeve |
| Material | Poly/Lycra Blend |
| Color | Black |
| Size Group | Large |
| Weight | 0.0 LB |
| Style | Long Sleeve |
| Material | Poly/Lycra Blend |
| Color | Black |
| Size Group | Large |
| Weight | 0.0 LB |