- 1stLayer™ Cold Condition Shirt
- Size Group: 2X-Large
- Black
| Material | Poly/Lycra Blend |
| Color | Black |
| Size Group | 2X-Large |
| Style | Long Sleeve |
| Weight | 0.0 LB |
| Material | Poly/Lycra Blend |
| Color | Black |
| Size Group | 2X-Large |
| Style | Long Sleeve |
| Weight | 0.0 LB |