- 1stLayer™ Cold Condition Shirt
- Size Group: Medium
- Gray
| Style | Long Sleeve |
| Color | Gray |
| Material | Poly/Lycra Blend |
| Size Group | Medium |
| Weight | 0.0 LB |
| Style | Long Sleeve |
| Color | Gray |
| Material | Poly/Lycra Blend |
| Size Group | Medium |
| Weight | 0.0 LB |