- Work Jacket
- Khaki
- Large
| Thickness Specification | 9 mil |
| Temp Range | 25.0 °F [Min] |
| Material | 100% Nylon Canvas |
| Resistance | Stain & Water |
| Color | Khaki |
| Size Group | Large |
| Closure Type | Zipper |
| Weight | 6.0 LB |
| Thickness Specification | 9 mil |
| Temp Range | 25.0 °F [Min] |
| Material | 100% Nylon Canvas |
| Resistance | Stain & Water |
| Color | Khaki |
| Size Group | Large |
| Closure Type | Zipper |
| Weight | 6.0 LB |