Skip to content Skip to navigation menu
This part is obsolete or discontinued.
There may be limited quantities still available for purchase. Contact us for availability. Please contact your local service center for alternative options.
Ironclad424-BHG-05-XL

424-BHG-05-XL

Box Handler™ Gloves
Item #101562544
  • Box Handler™ Gloves
  • Size Group: X-Large
  • Black
Ironclad424-BHG-05-XL
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Box Handler™ Gloves
  • Size Group: X-Large
  • Black

applications

  • Baggage handler
  • Driver/delivery
  • Gardening
  • Hand and power tools
  • Home maintenance
  • Industrial/safety
  • Manufacturing/assembly
  • Material handling
  • Warehouse work

features

  • Super tacky Diamondclad™ palm and finger tips
  • Low profile airprene knuckle protection
  • One piece synthetic leather palm
  • Terry cloth sweat wipe
  • Breathable
  • Grip
  • Knuckle impact protection
  • Lightweight/temperature regulating
  • Washable
Color Black
Cuff Style Hook & Loop
Glove Size X-Large
Weight 0.21 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison