Skip to content Skip to navigation menu
This part is obsolete or discontinued.
There may be limited quantities still available for purchase. Contact us for availability. Please contact your local service center for alternative options.
Ironclad424-CCG-05-XL

424-CCG-05-XL

Cold Condition® Gloves
Item #101552289
  • Cold Condition® Gloves
  • Size Group: X-Large
  • Black
Ironclad424-CCG-05-XL
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Cold Condition® Gloves
  • Size Group: X-Large
  • Black

applications

  • Baggage handler
  • Cold condition
  • Construction
  • Demolition
  • Driver/delivery
  • Forestry
  • Hand and power tools
  • Home maintenance
  • Landscaping

features

  • Windproof, breathable membrane keeps hands warm and dry
  • Super Durability with Duraclad® 600 reinforcements in critical areas
  • Neoprene knuckle impact protection
  • Secure neoprene wrist closure keeps out the elements
  • Extended wrist coverage
  • Insulated
  • Washable
Glove Size X-Large
Color Black
Weight 0.21 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison