Skip to content Skip to navigation menu
This part is obsolete or discontinued.
There may be limited quantities still available for purchase. Contact us for availability. Please contact your local service center for alternative options.
Ironclad424-GUG-05-XL

424-GUG-05-XL

General Utility™ Gloves
Item #101557167
  • General Utility™ Gloves
  • Size Group: X-Large
  • Black
Ironclad424-GUG-05-XL
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • General Utility™ Gloves
  • Size Group: X-Large
  • Black

applications

  • Automotive repair
  • Baggage handler
  • Carpentry
  • Construction
  • Demolition
  • Driver/delivery
  • Electrician
  • Entertainment industry
  • Fabrication

features

  • Double stitched synthetic leather reinforcements on palm, saddle, and fingers
  • Rubberized knuckle impact protection
  • Padded palm with Ironclad's patented flex pattern for performance and comfort
  • Terry cloth sweat wipe
  • Breathable
  • Washable
Glove Size X-Large
Cuff Style Hook & Loop
Color Black
Weight 3.33 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison