- Heavy Utility™ Gloves
- Size Group: Small
- Green/Olive
| Cuff Style | Hook & Loop |
| Style | Landscaper |
| Glove Size | Small |
| Color | Green/Olive |
| Weight | 0.0 LB |
| Cuff Style | Hook & Loop |
| Style | Landscaper |
| Glove Size | Small |
| Color | Green/Olive |
| Weight | 0.0 LB |