- Heavy Utility™ Gloves
- Size Group: Medium
- Green/Olive
| Color | Green/Olive |
| Cuff Style | Hook & Loop |
| Style | Landscaper |
| Glove Size | Medium |
| Weight | 0.0 LB |
| Color | Green/Olive |
| Cuff Style | Hook & Loop |
| Style | Landscaper |
| Glove Size | Medium |
| Weight | 0.0 LB |