- Heavy Utility™ Gloves
- Size Group: X-Large
- Green/Olive
| Glove Size | X-Large |
| Style | Landscaper |
| Color | Green/Olive |
| Cuff Style | Hook & Loop |
| Weight | 0.0 LB |
| Glove Size | X-Large |
| Style | Landscaper |
| Color | Green/Olive |
| Cuff Style | Hook & Loop |
| Weight | 0.0 LB |