- Heatworx® 300
- Size Group: X-Large
- Black
| Resistance | Cut, Heat |
| Glove Size | X-Large |
| Cuff Length | 3 in |
| Color | Black |
| Temp Range | 300.0 °F [Max] |
| Cuff Style | Open |
| Weight | 0.0 LB |
| Resistance | Cut, Heat |
| Glove Size | X-Large |
| Cuff Length | 3 in |
| Color | Black |
| Temp Range | 300.0 °F [Max] |
| Cuff Style | Open |
| Weight | 0.0 LB |