- 1 5/8" Jaw Adjustment
- Straight Jaw
- 10" Overall Length
- Vise-Grip® Locking Pliers
applications
- Used for turning, cutting, tightening, clamping, and twisting
features
- Constructed of high grade, heat-treated alloy steel for maximum toughness and durability
- Hardened teeth are designed to grip from any angle
- Guarded release trigger quickly unlocks and protects from accidental release
- Adjusting screw for exacting pressure
| Spring | No |
| Cutter | No |
| Release | Guarded |
| Grip | Plain Handle |
| Plier Type | Straight Jaw |
| Overall Length | 10 in |
| Weight | 1.29 LB |

