- Locking Wrench
- 1 1/8" Jaw Capacity
- 10" Overall Length
- Trigger Release
features
- Heavy duty jaws lock on to three sides of a hex fastener and will not slip or mar
- Designed to replace up to 16 wrench sizes
- Includes a built-in wire cutter
- Turn screw to adjust pressure and fit work. Stays adjusted for repetitive use
- Constructed of high-grade heat-treated alloy steel for maximum toughness and durability
- Classic trigger release designed to provide maximum locking force
- Backed by the IRWIN Lifetime Guarantee
| Manufacturer Name | Irwin Vise-Grip� |
| Overall Length | 10 in |
| Spring | Yes |
| Plier Type | Locking Wrench |
| Grip | Non-Cushioned |
| Release | Patented |
| Cutter | No |
| Weight | 1.462 LB |
| EAN or UPC | 38548000022 |

