- Curved Jaw Pliers
- 1 7/8" Jaw Capacity
- 10" Overall Length
- Trigger Release
features
- Curved jaw with built-in wire cutter great for a variety of applications and material shapes
- Classic trigger release provides maximum locking force
- Convenient wire cutter included
- Constructed of high grade, heat-treated alloy steel for maximum toughness and durability
- Hardened teeth are designed to grip from any angle
- Hex key adjusting screw tightens to adjust pressure and draw materials together and provides a controlled release
- Backed by the IRWIN® VISE-GRIP® lifetime guarantee
| Release | Patented |
| Grip | Non-Cushioned |
| Overall Length | 10 in |
| Manufacturer Name | Irwin Vise-Grip� |
| Plier Type | Curved Jaw |
| Spring | Yes |
| Cutter | Yes |
| Weight | 1.374 LB |
| EAN or UPC | 38548005041 |

