- Locking Wrench
- 9/16" Jaw Capacity
- 4" Overall Length
- Trigger Release
features
- Heavy-duty jaws lock on to three sides of a hex fastener and will not slip or mar
- Designed to replace up to 16 wrench sizes
- Includes a built in wire cutter
- Turn screw to adjust pressure and fit work
- stays adjusted for repetitive use
- Constructed of high grade, heat-treated alloy steel for maximum toughness and durability
- Classic trigger release provides maximum locking force
| Spring | Yes |
| Overall Length | 4 in |
| Manufacturer Name | Irwin Vise-Grip� |
| Grip | Non-Cushioned |
| Plier Type | Locking Wrench |
| Release | Patented |
| Cutter | No |
| Weight | 0.344 LB |
| EAN or UPC | 38548000084 |

