- Curved Jaw Pliers
- 15/16" Jaw Capacity
- 4" Overall Length
- Trigger Release
description
- The IRWIN VISE-GRIP Original Curved Jaw Pliers with Wire Cutter are ideal for a wide variety of applications and material shapes with hardened teeth designed to grip from any angle. Constructed of high-grade, heat-treated alloy steel for maximum toughness and durability, these pliers have a hex key adjusting screw to vary pressure and draw materials together. Includes a convenient wire cutter for even more versatility. Backed by the IRWIN Lifetime Guarantee.
features
- Curved jaw with hardened teeth are designed to grip a variety of shapes from any angle
- Classic trigger release provides maximum locking force
- Convenient wire cutter included
- Constructed of high-grade heat-treated alloy steel for durability
- Hex key adjusting screw tightens to adjust pressure and draw materials together for a controlled release
- Anti-pinch, non-slip ProTouch™ Grips provide comfort, control, and less hand fatigue
- Curved jaw puts tremendous pressure on four points of any style nut or bolt head, making it perfect for any application that requires maximum torque
- Hex key adjusting screw tightens to adjust pressure and draw materials together and provides a controlled release
- Backed by the IRWIN VISE-GRIP Lifetime Guarantee
| Release | Patented |
| Cutter | Yes |
| Plier Type | Curved Jaw |
| Overall Length | 4 in |
| Manufacturer Name | Irwin Vise-Grip� |
| Grip | Non-Cushioned |
| Spring | Yes |
| Weight | 0.288 LB |
| EAN or UPC | 38548010045 |

