Irwin Industrial Tools
1095306A2216
PENDING RECODE TO LENX_1095306A2216, MTRL - 111215501
Item #114538543
- BI-METAL UTILITY BITS-06A2216 6 X 1-3/8 UTILITY BIT-06A2216 152 X 35MM UTILITY BIT-
features
- High speed steel cutting edges provide long life in tough applications, including nail-embedded wood
- Smooth, effortless drilling extends battery life
- Three cutting edges enhance chip removal for a fast, clean hole
- Agressive lead screw tip pulls the bit through material quickly and effortlessly
| Material | Bi-Metal |
| Overall Length | 6 in, 152 mm |
| Flute Length | 3 in |
| Shank Type | Hex |
| No. of Flutes | 3 |
| Bit Type | Bi-Metal |
| Weight | 0.39 LB |
| EAN or UPC | 82472109535 |
