- Step Bit
features
- Ideal for drilling holes into thin materials such as stainless steel, copper, brass, aluminum, plastic and laminates
- Single-flute cutting edge for greater control through steps
- 4 flatted shank prevents slipping in drill chuck
- Also available with titanium nitride coating for longer life
- New SpeedPoint tip penetrates faster than previous Unibits and prevents walking
| Increment (Length) | 2.33 mm |
| No. of Steps | 10 |
| Size Range | 5 mm to 28.3 mm |
| Shank | 7/16 in |
| Weight | 0.388 LB |
| EAN or UPC | 38548111940 |

