- Circular Saws
features
- Precision ground teeth for smooth, accurate cuts
- Fully hardened plate runs truer longer
- Heavy gauge high carbon steel for extended life
| Arbor Size | 5/8 in |
| Grind | Top/Face |
| Kerf | 0.078 in |
| Hook Angle | 5 Deg |
| Weight | 0.5 LB |
| EAN or UPC | 24721112200 |

