Skip to content Skip to navigation menu
This part may be obsolete or discontinued.
There may be limited quantities still available for purchase. Contact us for availability. Please contact your local service center for alternative options.
Irwin Industrial Tools11440

11440

7 1/4 in Dia Circular Saws
Item #111213596
  • Circular Saws
Irwin Industrial Tools11440
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Circular Saws

features

  • The best value for an economy blade
  • Corrosion resistant coating helps prevent rusting
  • Precision ground teeth for smooth, accurate cuts
  • Slots for Straighter Cuts
Hook Angle 5 Deg
Arbor Size 5/8 in
Grind Top/Face
Kerf 0.059 in
Weight 0.835 LB
EAN or UPC 24721114402
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison