- Circular Saws
features
- The best value for an economy blade
- Corrosion resistant coating helps prevent rusting
- Precision ground teeth for smooth, accurate cuts
- Slots for Straighter Cuts
| Grind | Top/Face |
| Hook Angle | 4 Deg |
| Kerf | 0.082 in |
| Arbor Size | 5/8 in |
| Weight | 1.83 LB |
| EAN or UPC | 24721116703 |

