- Circular Saws
applications
- Vinyl Siding
features
- Optimized, Symmetric 60° Tooth Design
- Innovative Heat Vent Expansion Slot Designs
- Fully Heat Treated
- Cuts Gutters, Vinyl Siding and PVC Piping
| Brand Name | Marathon® |
| Grind | Top/Face |
| Arbor Hole Type | Diamond |
| No. of Teeth | 120 |
| Applicable Materials | Vinyl PVC |
| Type | Circular Saw Blade |
| Tooth Shape | Top/Face |
| Tooth Angle | 60 ° |
| Kerf | 0.055 in |
| Blade Dia. | 7 1/4 in |
| Arbor Hole Size | 5/8 in |
| Weight | 3.135 LB |
| EAN or UPC | 24721118301 |

