Skip to content Skip to navigation menu
10 in Dia Circular Saws

11870

10 in Dia Circular Saws
Item #111213600
  • Circular Saws
10 in Dia Circular Saws
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Circular Saws

features

  • Precision ground teeth for smooth, accurate cuts
  • Fully hardened plate runs truer longer
  • Heavy gauge high carbon steel for extended life
Kerf 0.094 in
Grind Top/Face
Hook Angle 2 Deg
Arbor Size 5/8 in
Weight 1.7 LB
EAN or UPC 24721118707
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison