Irwin Industrial Tools
1211622DGDS
PENDING RECODE TO LENX_1211622DGDS, MTRL - 111215341
Item #114538883
- Carbide Grit Diameter Diamond Material
features
- Continuous, brazen edge lasts longer in tile and stone
- Low torque, little pressure required
- Over-sized slot in hole saw for easy plug removal
| Material | Diamond |
| Pipe Entrance | 1 in, 25 mm |
| Weight | 0.12 LB |
| EAN or UPC | 82472121162 |
