Skip to content Skip to navigation menu
This part has been superseded.
There may be limited quantities still available for purchase. Contact us for availability. Please contact your local service center for alternative options.
2 in Dia Diamond Hole Saw

1211932DGHS

PENDING RECODE TO LENX_1211932DGHS, MTRL - 111215338
Item #114538886
  • 2 1/2 in Diameter Diamond Material
2 in Dia Diamond Hole Saw
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 2 1/2 in Diameter Diamond Material

features

  • Brazed diamond edge for more holes in tile and stone
  • Robust design for greater durability in tough applications
  • Cuts holes in less time than carbide grit or carbide tipped hole saws
  • Round holes make removing plugs faster and easier
  • USES A STANDARD ARBOR OR SNAP-BACK ARBOR
Material Diamond
Pipe Entrance 1 1/2, 38 mm
Weight 0.27 LB
EAN or UPC 82472121193
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison