- Large Jaw Pliers
- 3 1/8" Jaw Capacity
- 12" Overall Length
- Trigger Release
description
- The IRWIN VISE-GRIP Original Large Jaw Locking Pliers features a set of heavy-duty jaws that grip around work of all shapes. These pliers are ideal for plumbers, mechanics, welders, and anyone working with large objects with a turn screw that adjusts pressure to fit work and stay adjusted for repetitive use. Constructed of high-grade heat-treated alloy steel for durability, the pliers have the classic trigger release that provides maximum locking force. Backed by the IRWIN Lifetime Guarantee.
features
- Backed by the IRWIN Lifetime Guarantee
- Heavy-duty jaws that grip around work of all shapes are ideal for plumbers, mechanics, welders, and anyone working with large objects
- Ideal for tightening, clamping, twisting and turning
- Turn screw to adjust pressure and fit work. Stays adjusted for repetitive use
- Constructed of high-grade heat-treated alloy steel for durability
- Classic trigger release designed to provide maximum locking force
- Hardened teeth are designed to grip from any angle
| Manufacturer Name | Irwin Vise-Grip® |
| Cutter | No |
| Release | Patented |
| Grip | Non-Cushioned |
| Spring | Yes |
| Overall Length | 12 in |
| Plier Type | Large Jaw |
| Weight | 1.548 LB |
| EAN or UPC | 38548012018 |

