- Circular Saws
features
- Ultra thin kerf for more cuts per charge
- Face ground carbide teeth for fast, clean cuts
- Aggressive hook angle for fast cuts
- Construction carbide teeth for longer life
| Arbor Size | 10 mm |
| Hook Angle | 25 Deg |
| Kerf | 0.063 in |
| Grind | ATB |
| Weight | 0.32 LB |
| EAN or UPC | 24721140272 |

