- Circular Saws
features
- New and improved design
- Every other tooth is thinner for faster cuts
- New heat vent/expansion slot design reduces vibration for longer life and straighter cuts
- Construction grade carbide teeth for longer life
- Reinforced shoulder for added durability
- Fully hardened plate runs truer, longer
| No. of Teeth | 24 |
| Arbor Size | 5/8 in |
| Application | Framing, Ripping |
| Brand Name | IRWIN INDUSTRIAL TOOL CO. |
| Family Name | Saw Blades |
| Blade Dia. | 7 1/4 in |
| Kerf | 0.071 in |
| Grind | ATB |
| Hook Angle | 20 Deg |
| Weight | 0.58 LB |
| EAN or UPC | 24721140302 |

