- Circular Saws
features
- #400 grit diamond ground teeth for a smooth finish
- Precision tensioned and balanced blade for an accurate cut
- Construction grade carbide teeth for longer life
- Thin kerf for fast cuts
| Application | Trim, Finish |
| Brand Name | IRWIN INDUSTRIAL TOOL CO. |
| Blade Dia. | 12 in |
| Grind | ATB |
| Kerf | 0.095 in |
| No. of Teeth | 72 |
| Arbor Size | 1 in |
| Family Name | Saw Blades |
| Hook Angle | 15 Deg |
| Weight | 2.62 LB |
| EAN or UPC | 24721140821 |

