- Circular Saws
applications
- Trim/finish
features
- #400 grit diamond ground teeth for a smooth finish
- Precision tensioned and balanced blade for an accurate cut
- Construction grade carbide teeth for longer life
- Thin kerf for fast cuts
| Arbor Size | 1 in |
| Tooth Angle | 5 ° |
| Kerf | 0.095 in |
| Grind | ATB |
| Blade Dia. | 12 in |
| No. of Teeth | 80 |
| Hook Angle | 5 Deg |
| Arbor Hole Size | 1 in |
| Tooth Shape | Alternate Top Bevel (ATB) |
| Type | Circular Saw Blade |
| Applicable Materials | Wood |
| Brand Name | Marathon® |
| Weight | 2.6 LB |
| EAN or UPC | 24721140838 |

